KIM43017X-3
Myron Zucker Power Factor Correction Capacitors, Calmount Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KIM43017X-3

Myron Zucker Power Factor Correction Capacitors, Calmount Series
In stock
Item Number
KIM43017X-3
MFG Item Number
KIM43017X-3
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Factor Correction Capacitors, Calmount Series
Item #
KIM43017X-3
PFCC, 17.5KVAR, 480V, w/Indicator

Calmount Series Information

  • Self‑Contained, 3‑Phase, Delta‑Connected
  • Indication Light Illuminates on Outside of Enclosure when Corresponding Fuse has Blown
  • 3‑Phase Pressure‑Actuated Interrupter

Specifications

Specifications
Manufacturer Part Number KIM43017X-3
Item Number KIM43017X-3
Manufacturer Myron Zucker
Product Series Calmount
Family Series Myron Zucker Power Factor Correction Capacitors, Calmount Series
Rated Current Per Phase 21 A
Capacitor Type Individual
Voltage 480 VAC
kVAR Rating 17.5
Phase Three Phase
Termination Wire Leads
Fused Yes
Fuse Indicator Yes
Status Indicators Yes
Discharge Resistors Yes
Mount Wall Mount
Applications At the Load, Branch Panel, Main Service Entrance
Approvals CE, cUL, UL
Net Weight 15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved