KPM63007X-3
Myron Zucker Power Factor Correction Capacitors, Calmount Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KPM63007X-3

Myron Zucker Power Factor Correction Capacitors, Calmount Series
In stock
Item Number
KPM63007X-3
MFG Item Number
KPM63007X-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Factor Correction Capacitors, Calmount Series
Item #
KPM63007X-3
PFCC, 7KVAR, 600V, with Fuses

Calmount Series Information

  • Self‑Contained, 3‑Phase, Delta‑Connected
  • Indication Light Illuminates on Outside of Enclosure when Corresponding Fuse has Blown
  • 3‑Phase Pressure‑Actuated Interrupter

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KPM63007X-3
Item Number KPM63007X-3
Manufacturer Myron Zucker
Product Series Calmount
Family Series Myron Zucker Power Factor Correction Capacitors, Calmount Series
Rated Current Per Phase 7.2 A
Capacitor Type Individual
Voltage 600 VAC
kVAR Rating 7.5
Phase Three Phase
Termination Wire Leads
Fused Yes
Fuse Indicator No
Status Indicators No
Discharge Resistors Yes
Mount Wall Mount
Applications At the Load, Branch Panel, Main Service Entrance
NEMA Rating NEMA 12
Approvals CE, cUL, UL
Net Weight 11.68 lbs
Gross Weight 11.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved