04-04180M
NTE Electronics Cable Ties, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-04180M

NTE Electronics Cable Ties, General Purpose Series
In stock
Item Number
04-04180M
MFG Item Number
04-04180M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, General Purpose Series
Item #
04-04180M
CABLE TIE,18#,UVBLK,4.12/.095,BG/1K

General Purpose Series Information

  • 4.12~25.25" Lengths
  • 0.875~7.18" Bundle Diameter
  • 18~175 lb. Tensile Strength
  • 16 Colors Available
  • Mil Specs Available
NTE Standard Cable Ties feature low insertion and pull through force, advanced pawl and teeth design, and angled tail for quicker initial insertion alignment. NTE's Standard Ties also have tail finger grips for easier handling and tightening.
  • Wide Array of Accessories Available

Specifications

Specifications
Height (in) 0.095 "
Ships Factory Direct No
Manufacturer Part Number 04-04180M
Item Number 04-04180M
Manufacturer NTE Electronics
Product Series General Purpose
Family Series NTE Electronics Cable Ties, General Purpose Series
Length (In) 4.12 "
Nominal Length 4 "
Thickness (in) 0.042 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 0.875 "
Type General Purpose
Material Nylon
Environmental Indoor, Outdoor
Color Black
Mil. Spec. No. MS3367-4
Package Quantity 1,000
Net Weight 0.66 lbs
Gross Weight 0.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved