04-0750PMW9
NTE Electronics Cable Ties, Push Mount Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-0750PMW9

NTE Electronics Cable Ties, Push Mount Series
In stock
Item Number
04-0750PMW9
MFG Item Number
04-0750PMW9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Push Mount Series
Item #
04-0750PMW9
CABLE TIE, 7.8in. NATURAL, PK/100

Push Mount Series Information

  • 7.8 & 7.9" Lengths
  • 1.969" Bundle Diameter
  • 50lb Tensile Strength
  • UV Black and Natural Colors
  • Wide Array of Accessories
NTE's Push Mount Nylon Cable Ties feature quick a mounting one piece‑design that securely attaches a bundle to a panel. NTE Push Mount Ties also have extra stability from the tensioning wings.


Specifications

Specifications
Height (in) 0.189 "
Ships Factory Direct No
Manufacturer Part Number 04-0750PMW9
Item Number 04-0750PMW9
Manufacturer NTE Electronics
Product Series Push Mount
Family Series NTE Electronics Cable Ties, Push Mount Series
Length (In) 7.8 "
Nominal Length 7 "
Thickness (in) 0.062 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 2 "
Type Push Mount
Material Nylon
Environmental Indoor
Color Natural
Hole Size (in) 0.236 "
Panel Thickness (in) 0.14 "
Package Quantity 100
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved