04-17500
NTE Electronics Cable Ties, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-17500

NTE Electronics Cable Ties, General Purpose Series
In stock
Item Number
04-17500
MFG Item Number
04-17500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, General Purpose Series
Item #
04-17500
CABLE TIE, 17in. UV BLACK, PK/100

General Purpose Series Information

  • 4.12~25.25" Lengths
  • 0.875~7.18" Bundle Diameter
  • 18~175 lb. Tensile Strength
  • 16 Colors Available
  • Mil Specs Available
NTE Standard Cable Ties feature low insertion and pull through force, advanced pawl and teeth design, and angled tail for quicker initial insertion alignment. NTE's Standard Ties also have tail finger grips for easier handling and tightening.
  • Wide Array of Accessories Available

Specifications

Specifications
Height (in) 0.187 "
Manufacturer Part Number 04-17500
Item Number 04-17500
Manufacturer NTE Electronics
Product Series General Purpose
Family Series NTE Electronics Cable Ties, General Purpose Series
Length (In) 17.09 "
Nominal Length 17 "
Thickness (in) 0.06 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 4.75 "
Type General Purpose
Material Nylon
Environmental Indoor, Outdoor
Color Black
Package Quantity 100
Net Weight 0.6335 lbs
Gross Weight 0.6335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved