10W318
NTE Electronics Resistors, Axial Lead Wirewound Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10W318

NTE Electronics Resistors, Axial Lead Wirewound Series
In stock
Item Number
10W318
MFG Item Number
10W318
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Axial Lead Wirewound Series
Item #
10W318
Resistor, 18K Ohm, 10 Watt, Fixed,

Axial Lead Wirewound Series Information

  • 5~25 Watts
  • .1~27K Ohm Values Available
  • 5% Tolerance
  • Ceramic Case
  • Axial Leads
NTE offers these wirewound resistors in values ranging from 5 to 25 watts with various resistances. These resistors are ideal for a wide range of electrical and electronic applications.

  • Wirewound


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10W318
Item Number 10W318
Manufacturer NTE Electronics
Product Series Axial Lead Wirewound
Family Series NTE Electronics Resistors, Axial Lead Wirewound Series
Resistance 18 kOhm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 550 V
Temperature (F) -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 300
Lead Length 1.5 "
Lead Diameter 0.036 "
RoHS No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved