25-B500-02-BP
NTE Electronics Terminal Blocks, 25-B500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25-B500-02-BP

NTE Electronics Terminal Blocks, 25-B500 Series
In stock
Item Number
25-B500-02-BP
MFG Item Number
25-B500-02
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 25-B500 Series
Item #
25-B500-02-BP
Terminal Block, Pk/1, Barrier Dual

25-B500 Series Information

  • Dual Row Panel Mount
  • 300V, 20A
  • cURus Approval
  • 9.5 mm Pitch

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25-B500-02
Item Number 25-B500-02-BP
Manufacturer NTE Electronics
Product Series 25-B500
Family Series NTE Electronics Terminal Blocks, 25-B500 Series
Number of Poles 2
Connection Type Screw Clamp
UL Current 20 A
UL Voltage 300 VAC
Wire Range (AWG) 22-14 AWG
Spacing Ctr. - Ctr. 9.5 mm
Barrier Type Tubular Screw Clamp
Color Black
Wire Entry Position Top
Mounting Type Surface Mount
Mounting Hole Diameter 0.157 "
Raised Mounting No
Pluggable No
Approvals cURus
RoHS No
Net Weight 0.0315 lbs
Gross Weight 0.0315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved