The store will not work correctly when cookies are disabled.
25-E1200-06-BP
NTE Electronics Terminal Blocks, 25-E1200 Series
In stock
Item Number
25-E1200-06-BP
MFG Item Number
25-E1200-06
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, 25-E1200 Series
Terminal Block, Pk/1, Eurostyle 6-P
25-E1200 Series Information
- Plug for Pluggable Types
- 300V, 15A
- cURus and CSA Approvals
- 5.08 mm Pitch
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
25-E1200-06 |
Item Number |
25-E1200-06-BP |
Manufacturer |
NTE Electronics |
Product Series |
25-E1200 |
Family Series |
NTE Electronics Terminal Blocks, 25-E1200 Series |
Number of Poles |
6 |
Connection Type |
Screw Clamp |
UL Current |
15 A |
UL Voltage |
300 VAC |
CSA Wire Range (AWG) |
28-12 AWG |
Spacing Ctr. - Ctr. |
5.08 mm |
Barrier Type |
Tubular Screw Clamp |
Color |
Green |
Wire Entry Position |
Side |
Raised Mounting |
No |
Pluggable |
No |
Plug Style |
Male |
Plug Angle |
Straight |
Approvals |
CSA, UR |
RoHS |
No |
Net Weight |
0.0275 lbs |
Gross Weight |
0.0275 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved