25W015
NTE Electronics Resistors, Cermet Film Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25W015

NTE Electronics Resistors, Cermet Film Series
In stock
Item Number
25W015
MFG Item Number
25W015
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Cermet Film Series
Item #
25W015
Resistor, 15 Ohm, 25 Watt, Fixed,

Cermet Film Series Information

  • 10 Watt Power
  • Available in 0.10 to 27K Ohms
  • Wirewound

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25W015
Item Number 25W015
Manufacturer NTE Electronics
Product Series Cermet Film
Family Series NTE Electronics Resistors, Cermet Film Series
Resistance 15 Ohm
Wattage 25 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 800 V
Temperature (F) -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 300
Lead Length 1.5 "
Lead Diameter 0.04 "
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved