2W322
NTE Electronics Resistors, Metal Film Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2W322

NTE Electronics Resistors, Metal Film Series
In stock
Item Number
2W322
MFG Item Number
2W322
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Metal Film Series
Item #
2W322
Resistor, 22K Ohm, 2 Watt, Fixed,

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Manufacturer Part Number 2W322
Item Number 2W322
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Resistance 22 kOhm
Adjustable No
Non-Inductive No
Wattage 2 W
Composition Metal
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 500 V
Temperature (F) -67-392 °F
Tolerance % 2 %
Temp Coefficient (ppm/C) 200
Lead Length 1.18 "
Lead Diameter 0.032 "
RoHS No
Net Weight 0.0025 lbs
Gross Weight 0.0028 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved