2W510
NTE Electronics Resistors, Metal Film Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2W510

NTE Electronics Resistors, Metal Film Series
In stock
Item Number
2W510
MFG Item Number
2W510
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Metal Film Series
Item #
2W510
Resistor, 1M Ohm, 2 Watt, Fixed,

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2W510
Item Number 2W510
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Resistance 1 MOhm
Adjustable No
Non-Inductive No
Wattage 2 W
Composition Metal
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 500 V
Temperature (F) -67-392 °F
Tolerance % 2 %
Temp Coefficient (ppm/C) 200
Lead Length 1.18 "
Lead Diameter 0.032 "
RoHS No
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved