47-102100-BK
NTE Electronics Shrink Tubing, THIN WALL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47-102100-BK

NTE Electronics Shrink Tubing, THIN WALL Series
In stock
Item Number
47-102100-BK
MFG Item Number
47-102100-BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, THIN WALL Series
Item #
47-102100-BK
HEAT SHRINK, 3/32in.x100ft., BLK, 2:1,

THIN WALL Series Information

  • Sizes from 3/64" to 2"
  • Single Wall Construction
  • 2:1 Shrink Ratio
  • 6" to 100' Spool Lengths
  • 7 Colors Available
NTE's Thin Wall Heat Shring Tubing is a high performance, multi purpose, professional grade, flexible, flame retardant, polyolefin based heat‑shrinkable tubing with excellent electrical, chemical, and physical properties. This tubing is used extensively in industrial and military applications for cable and wire harnessing, strain relief, color coding, identification, insulation, and protection against fluids.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47-102100-BK
Item Number 47-102100-BK
Manufacturer NTE Electronics
Product Series THIN WALL
Family Series NTE Electronics Shrink Tubing, THIN WALL Series
Shape Straight Tube
Nom. Inner Diameter (in) 3/32 "
Roll Length (ft) 100 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.047 "
Recovered Wall Thickness 0.02 "
Adhesive Lining No
Recovery Temperature 194 °F
Operating Temperature -67-275 °F
Approvals CSA, UL
RoHS Yes
Comments MIL-DTL-23053/5
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved