47-23348-BK
NTE Electronics Shrink Tubing, DUAL WALL WITH ADHESIVE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47-23348-BK

NTE Electronics Shrink Tubing, DUAL WALL WITH ADHESIVE Series
In stock
Item Number
47-23348-BK
MFG Item Number
47-23348-BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, DUAL WALL WITH ADHESIVE Series
Item #
47-23348-BK
HEAT SHRINK, 3/8in.x48in., BLK, 3:1,

DUAL WALL WITH ADHESIVE Series Information

  • Sizes from 1/8" ~ 1‑1/2"
  • Dual Wall with Adhesive
  • 3:1 Shrink Ratio
  • 6" and 48" Lengths Available
  • 7 Colors Available
NTE's Dual Wall heat shrink tubing is flexible, polyolefin based heat‑shrinkable tubing. It has a thermoplastic adhesive inner liner which flows when heated. Once cooled, it provides a permanent flexible water proof barrier. This tubing is suitable for a wide range of applications, such as encapsulation of cables, wires, electrical components and splices.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47-23348-BK
Item Number 47-23348-BK
Manufacturer NTE Electronics
Product Series DUAL WALL WITH ADHESIVE
Family Series NTE Electronics Shrink Tubing, DUAL WALL WITH ADHESIVE Series
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Piece Length (in) 48 "
Color Black
Number of Pieces 1
Shrink Ratio 3:1
Recovered Diameter 0.118 "
Recovered Wall Thickness 0.024 "
Adhesive Lining Yes
Recovery Temperature 230 °F
Operating Temperature -67-185 °F
Approvals CSA, UL
RoHS Yes
Comments MIL-DTL-23053/4
Net Weight 0.0688 lbs
Gross Weight 0.0688 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved