47-400124-BK
NTE Electronics Shrink Tubing, THICK WALL WITH ADHESIVE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47-400124-BK

NTE Electronics Shrink Tubing, THICK WALL WITH ADHESIVE Series
In stock
Item Number
47-400124-BK
MFG Item Number
47-400124-BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, THICK WALL WITH ADHESIVE Series
Item #
47-400124-BK
HEAT SHRINK, 0.47in.x48in., BLK, 3:1,

THICK WALL WITH ADHESIVE Series Information

  • Sizes from 15/32" ~ 4‑23/32"
  • Thick Wall with Adhesive
  • 3:1 Shrink Ratio
  • 48" Lengths Available
  • Black in Color
NTE's Thick Wall heat shrink tubing is flexible, polyolefin based heat‑shrinkable tubing suitable for a wide range of telecom and power applications like joints and cable repair. This tough, durable tubing is perfect for protection of electrical connections in the most adverse conditions including aerial, underground and direct burial, URD, and submersible installations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47-400124-BK
Item Number 47-400124-BK
Manufacturer NTE Electronics
Product Series THICK WALL WITH ADHESIVE
Family Series NTE Electronics Shrink Tubing, THICK WALL WITH ADHESIVE Series
Shape Straight Tube
Nom. Inner Diameter (in) 1/2 "
Piece Length (in) 48 "
Color Black
Number of Pieces 1
Shrink Ratio 3:1
Recovered Diameter 0.118 "
Recovered Wall Thickness 0.098 "
Adhesive Lining Yes
Recovery Temperature 230 °F
Operating Temperature -40-248 °F
Approvals CSA, UL
RoHS Yes
Net Weight 0.1665 lbs
Gross Weight 0.1665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved