502-0103
NTE Electronics Potentiometers, SPECTROL 534 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

502-0103

NTE Electronics Potentiometers, SPECTROL 534 Series
In stock
Item Number
502-0103
MFG Item Number
502-0103
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, SPECTROL 534 Series
Item #
502-0103
POTENTIOMETER, 2W 1K

SPECTROL 534 Series Information

  • 100 to 100K Ohm
  • +/‑ 5% Tolerance
  • 2 Watts
  • 10 Turn Precision Winding
  • Panel Mount
Spectrol 534 Series Precision Potentiometers from NTE offer a wide range of resistances at up to 2 Watts, with a close tolerance of +/‑ 5%. These pots feature gold plated terminals and internal tracking surfaces, and a precision winding with excellent linearity.

  • Permanickel Contact
  • Gold Plated Terminals
  • Stainless Steel .25" Shaft


Videos

Specifications

Specifications
Manufacturer Part Number 502-0103
Item Number 502-0103
Manufacturer NTE Electronics
Product Series SPECTROL 534
Family Series NTE Electronics Potentiometers, SPECTROL 534 Series
Resistance 1,000 Ohm
Tolerance % 5 %
Wattage 2 W
Taper Linear
Number of Turns 10
Composition Wirewound
Number of Gangs 1
Mounting Style Panel Mount
Lead Type Solder
Operating Temperature -67-257 °F
Shaft Type Slotted
Shaft Rotation Degrees 3,600 °
Locking Shaft No
Shaft Length 0.875 "
Shaft Diameter 0.2497 "
Bushing Size 0.375-32
Overall Length 1.325 "
RoHS No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved