503-0004
NTE Electronics Knobs, 16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

503-0004

NTE Electronics Knobs, 16 Series
In stock
Item Number
503-0004
MFG Item Number
503-0004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 16 Series
Item #
503-0004
COUNTING DIAL, 7/8in. DIA, SATIN CHROM

16 Series Information

  • Vernier Scale
  • No. 2‑56 Spline Socket Set Screw for Mounting
  • Brake Lever Knob
  • Open Window Display
  • Available in Satin Chrome or Black Chrome Finish
Readout and Operation: Unit shall register a total count of 15 turns. The number in the window (0 thru 14) indicates completed number of
turns of the drive sleeve. Graduated circular dial indicates the percent of a partial turn of the drive sleeve.
Minor Scale Division: 1/50 turn
Indication: 0 to 14.99 turn
Brake Lever: 1st position (15° movement of brake lever) operates a high torque system for fine adjustment; 2nd position (15° additional
movement of brake lever) actuates brake.
Accuracy: Backlash shall be zero between graduated dial and drive sleeve
Rotation: The indication shall increase with clockwise and decrease with a counterclockwise rotation.
Transfer Point: The number in the center of the window shall change as graduated dial rotates between 94 and 0.

Specifications

Specifications
Manufacturer Part Number 503-0004
Item Number 503-0004
Manufacturer NTE Electronics
Product Series 16
Family Series NTE Electronics Knobs, 16 Series
Package Size 0.875 "
Numeric Display Vernier Scale
Number of Turns 15
Finish Satin Chrome
Brake Lever Yes
Shaft Size 0.25 "
Dial Division 1/100
Mounting Set Screw
Spectrol Part Number 18-1-11
RoHS No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved