54-080-BP
NTE Electronics Switches, ROCKER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-080-BP

NTE Electronics Switches, ROCKER Series
In stock
Item Number
54-080-BP
MFG Item Number
54-080
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ROCKER Series
Item #
54-080-BP
ROCKER,ON-NONE-OFF,SPST,12A,125VAC

ROCKER Series Information

  • 12 VDC/125~250 VAC
  • 3~20 Amp Ratings
  • 4 Circuit Types
  • Round/Rectangular Types
  • UL/CSA Recognized
NTE Rocker switches are available in many sizes, shapes, and configurations including sealed automotive and marine.
  • Fixed and Momentary Functions
  • 10 Function Configurations
  • Illuminated or Non‑Illuminated
  • Solder or Quick Connect Terminals

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-080
Item Number 54-080-BP
Manufacturer NTE Electronics
Product Series ROCKER
Family Series NTE Electronics Switches, ROCKER Series
Blister Pack Yes
Circuit Configuration ON-NONE-OFF
Mounting Hole Size (in) 0.508 x 0.756-0.780
Shape Rectangular
Bezel Rectangular/Plastic
Legend on Switch No
Contacts SPST
Terminal Type Quick Connect
Rating (A) @ 120/125 VAC 12 A
Rating (A) @ 220-250 VAC 8 A
HP @ 120 VAC 0.5 hp
HP @ 220-250 VAC 0.5 hp
Actuator Material Polycarbonate
Depth Behind Panel 0.945 "
Actuator Color Red
Illuminated Yes
Lens/Lamp Color Red
Lamp/LED Voltage 125 V
Lamp Type Neon
Approvals CSA, UL
Comments Mounting Hole Dimensions Depend on Panel Thickness
Net Weight 0.015 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved