54-114-BP
NTE Electronics Switches, ROCKER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-114-BP

NTE Electronics Switches, ROCKER Series
In stock
Item Number
54-114-BP
MFG Item Number
54-114
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ROCKER Series
Item #
54-114-BP
ROCKER,(ON)-NONE-OFF,DPST,15A,125VAC

ROCKER Series Information

  • 12 VDC/125~250 VAC
  • 3~20 Amp Ratings
  • 4 Circuit Types
  • Round/Rectangular Types
  • UL/CSA Recognized
NTE Rocker switches are available in many sizes, shapes, and configurations including sealed automotive and marine.
  • Fixed and Momentary Functions
  • 10 Function Configurations
  • Illuminated or Non‑Illuminated
  • Solder or Quick Connect Terminals

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-114
Item Number 54-114-BP
Manufacturer NTE Electronics
Product Series ROCKER
Family Series NTE Electronics Switches, ROCKER Series
Blister Pack Yes
Circuit Configuration (ON)-NONE-OFF
Mounting Hole Size (in) 1.450 x 0.830
Shape Rectangular
Bezel Rectangular/Plastic
Legend on Switch No
Contacts DPST
Terminal Type Quick Connect
Rating (A) @ 120/125 VAC 15 A
Rating (A) @ 220-250 VAC 10 A
HP @ 120 VAC 0.75 hp
HP @ 220-250 VAC 0.75 hp
Actuator Material Nylon
Depth Behind Panel 1.461 "
Actuator Color Black
Illuminated No
Approvals CSA, UL
Net Weight 0.0315 lbs
Gross Weight 0.0315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved