5WD10
NTE Electronics Resistors, Cermet Film Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5WD10

NTE Electronics Resistors, Cermet Film Series
In stock
Item Number
5WD10
MFG Item Number
5WD10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Cermet Film Series
Item #
5WD10
RESISTOR, 0.1 OHM, 5 WATT, FIXED

Cermet Film Series Information

  • 10 Watt Power
  • Available in 0.10 to 27K Ohms
  • Wirewound

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5WD10
Item Number 5WD10
Manufacturer NTE Electronics
Product Series Cermet Film
Family Series NTE Electronics Resistors, Cermet Film Series
Resistance 0.1 Ohm
Wattage 5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 550 V
Temperature (F) -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 300
Lead Length 1.5 "
Lead Diameter 0.036 "
Height 0.38 "
Width 0.88 "
Depth 0.38 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved