76-IST12-08L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76-IST12-08L

NTE Electronics Terminals, SOLDERLESS TERMINAL Series
In stock
Item Number
76-IST12-08L
MFG Item Number
76-IST12-08L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, SOLDERLESS TERMINAL Series
Item #
76-IST12-08L
PVC Insulated Spade Terminal

SOLDERLESS TERMINAL Series Information

  • 26 ~ 8 AWG
  • Variety of Styles Available
  • Insulated and Non‑Insulated
  • Color Coded Wire Size
  • Different Terminal Materials Available

NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 76-IST12-08L
Item Number 76-IST12-08L
Manufacturer NTE Electronics
Product Series SOLDERLESS TERMINAL
Family Series NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Terminal Type Spade/Fork
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Terminal Material Copper
Plating Material Electro-Tin
Stud Size #8
Wire Strip Length 0.5 "
Tongue Width 0.34 "
Max Temp 221 °F
Approvals cUL
RoHS Compliant Yes
Net Weight 0.185 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved