76-NFICEC16
NTE Electronics Terminals, NCFICEC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76-NFICEC16

NTE Electronics Terminals, NCFICEC Series
In stock
Item Number
76-NFICEC16
MFG Item Number
76-NFICEC16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, NCFICEC Series
Item #
76-NFICEC16
Nylon Fully Insulated Close End

NCFICEC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 76-NFICEC16
Item Number 76-NFICEC16
Manufacturer NTE Electronics
Product Series NCFICEC
Family Series NTE Electronics Terminals, NCFICEC Series
Wire Capacity (AWG) 16-14 AWG
Max Voltage 300 V
Max Temperature Rating 221 °F
Wire Type Copper
Color White
Style Standard
Approvals UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved