76-NFIFD16
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76-NFIFD16

NTE Electronics Terminals, SOLDERLESS TERMINAL Series
In stock
Item Number
76-NFIFD16
MFG Item Number
76-NFIFD16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, SOLDERLESS TERMINAL Series
Item #
76-NFIFD16
Nylon, Fully Insulated, Female

SOLDERLESS TERMINAL Series Information

  • 26 ~ 8 AWG
  • Variety of Styles Available
  • Insulated and Non‑Insulated
  • Color Coded Wire Size
  • Different Terminal Materials Available

NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 76-NFIFD16
Item Number 76-NFIFD16
Manufacturer NTE Electronics
Product Series SOLDERLESS TERMINAL
Family Series NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Terminal Type Disconnect - Female
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Volts 300 V
Insulated Insulated
Insulation Material Nylon
Color Blue
Terminal Material Brass
Plating Material Electro-Tin
Tab Size 0.25 x 0.032 "
Max Temp 221 °F
Net Weight 0.0295 lbs
Gross Weight 0.0295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved