The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
76-ST22-04L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
MFG Item Number
76-ST22-04L
Availability
Obsolete Item No Longer Available
Product Details
Overview
Terminals, SOLDERLESS TERMINAL Series
Spade Terminal, 50/Pk, #4 Stud,
SOLDERLESS TERMINAL Series Information
26 ~ 8 AWG Variety of Styles Available Insulated and Non‑Insulated Color Coded Wire Size Different Terminal Materials Available NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
76-ST22-04L
Item Number
76-ST22-04L
Manufacturer
NTE Electronics
Product Series
SOLDERLESS TERMINAL
Family Series
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Terminal Type
Spade/Fork
Wire Size
22-18 AWG
Wire Size (AWG)
18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity
50
Insulated
Non-Insulated
Terminal Material
Copper
Plating Material
Electro-Tin
Stud Size
#4
Wire Strip Length
0.2 "
Tongue Width
0.23 "
Approvals
cUL
RoHS Compliant
Yes
Net Weight
0.065 lbs
Gross Weight
0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved