HD4.7M50
NTE Electronics Capacitors, HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HD4.7M50

NTE Electronics Capacitors, HD Series
In stock
Item Number
HD4.7M50
MFG Item Number
HD4.7M50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, HD Series
Item #
HD4.7M50
CAPACITOR, 4.7 MFD, 50VDC, RADIAL

HD Series Information

  • 1.0uf to 10uf
  • 25VDC and 50VDC
  • ‑15 to 185 Degrees F
  • Non‑Polarized Electrolytic
  • Radial Leads
The NTE HD series of aluminum electrolytic non‑polarized capacitors are designed specifically for horizontal deflection current correction where high frequency and high ripple current occur.

  • Meets the Requirements of MIL‑STD 202


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HD4.7M50
Item Number HD4.7M50
Manufacturer NTE Electronics
Product Series HD
Family Series NTE Electronics Capacitors, HD Series
Diameter 0.63 "
Capacitance 4.7 µF
Composition Electrolytic
Tolerance % ±20 %
Voltage DC 50 VDC
Temperature (F) -13-185 °F
Package Type Radial Round
Case Material Aluminum
Lead Type Radial
Lead Diameter 0.032 "
Lead Spacing 0.295 "
Lead Length 0.787 "
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved