HS-ASST-6
NTE Electronics Shrink Tubing, Thin Wall Assortments Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS-ASST-6

NTE Electronics Shrink Tubing, Thin Wall Assortments Series
In stock
Item Number
HS-ASST-6
MFG Item Number
HS-ASST-6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Thin Wall Assortments Series
Item #
HS-ASST-6
HEAT SHRINK ASST, 3/16in.x6in., ASSORTED

Thin Wall Assortments Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS-ASST-6
Item Number HS-ASST-6
Manufacturer NTE Electronics
Product Series Thin Wall Assortments
Family Series NTE Electronics Shrink Tubing, Thin Wall Assortments Series
Nom. Inner Diameter (in) 3/16
Length (In) 6 "
Color(s) Black, Blue, Clear, Green, Red, White, Yellow
Number of Pieces 10
Shrink Ratio 2:1
Adhesive Lining No
Recovery Temperature 200 °F
Operating Temperature -67-275 °F
Packaging Type Bag
Approvals CSA, UL
Comments MIL-DTL-23053/5 Class 2, MIL-DTL-23053/5 Class 3
Net Weight 0.043 lbs
Gross Weight 0.043 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved