MLR474K100
NTE Electronics Capacitors, MLR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MLR474K100

NTE Electronics Capacitors, MLR Series
In stock
Item Number
MLR474K100
MFG Item Number
MLR474K100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, MLR Series
Item #
MLR474K100
CAPACITOR, 0.47 MFD, 100VDC, RADIAL,

MLR Series Information

  • .001uf to 5.6uf
  • 50VDC to 630VDC
  • ‑67 to 185 Degrees F
  • Epoxy Dipped Polyester Film
  • Radial Leads
The MLR series is a range of radial lead non‑polarized polyester film (Mylar) capacitors dipped in a hard epoxy coating material to provide excellent protection against moisture. These devices are intended for general purpose DC applications.

  • AC/DC Rated


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MLR474K100
Item Number MLR474K100
Manufacturer NTE Electronics
Product Series MLR
Family Series NTE Electronics Capacitors, MLR Series
Capacitance 470 nF
Composition Mylar
Lead Spacing 0.591 "
Tolerance % ±10 %
Voltage DC 100 VDC
Temperature (F) -67-185 °F
Package Type Radial Oval
Case Material Epoxy Dipped
Lead Type Radial
Lead Diameter 0.024 "
Lead Length 0.73 "
RoHS No
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved