NTE30038
NTE Electronics LEDs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NTE30038

NTE Electronics LEDs
In stock
Item Number
NTE30038
MFG Item Number
NTE30038
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LEDs, Series
Item #
NTE30038
LED 5MM GREEN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NTE30038
Item Number NTE30038
Manufacturer NTE Electronics
Family Series NTE Electronics LEDs
Reverse Voltage 5 VDC
Forward Voltage 3.3 VDC
Current Rating 25 mA
Power Dissipation 120 mW
Lens Clear
Color Green
Operating Temperature 0.1-212 °F
Waterproof No
RoHS Yes
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved