R12-17A3-120
NTE Electronics Relays, R12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R12-17A3-120

NTE Electronics Relays, R12 Series
In stock
Item Number
R12-17A3-120
MFG Item Number
R12-17A3-120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R12 Series
Item #
R12-17A3-120
RELAY, 4PDT, 3A, 120VAC COIL

R12 Series Information

  • AC and DC Coils
  • 1, 3 and 5 Amp Contacts
  • Three Contact Arrangments
  • Bifurcated Contacts Available
  • Plug In or PC Mount
These miniature relays are widely used in computer peripherals, TV equipment, Door openers and security systems.

  • Indicator Lamps Available
  • Push to Test Button Optional
  • Hermetically Sealed Available
  • High Reliability, 50 Million Operations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R12-17A3-120
Item Number R12-17A3-120
Manufacturer NTE Electronics
Product Series R12
Family Series NTE Electronics Relays, R12 Series
Published Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 14
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 5 A
Rating @ 120 VAC 5 A
Nominal Coil Voltage 120 VAC
Max Current 5 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.092 lbs
Gross Weight 0.092 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved