R14-11A10-24
NTE Electronics Relays, R14 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R14-11A10-24

NTE Electronics Relays, R14 Series
In stock
Item Number
R14-11A10-24
MFG Item Number
R14-11A10-24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R14 Series
Item #
R14-11A10-24
RELAY, DPDT, 10A, 24VAC COIL

R14 Series Information

  • AC and DC Coils
  • 10 and 15 Amp Contacts
  • Four Contact Arrangements
  • Flange Mount Available
  • Plug In or PC Mount Midget Relay
The R14 midget power relays are widely used in industrial applications along with test and measurement, telecommunications, computer peripherals, office automation equipment.

  • High Reliability 50 Million Operations
  • Indicator Lamp Available
  • Clear Plastic Dust Cover Standard
  • .187" 3 Way Terminals Suitable for Plug In, Solder or Quick Connect Termination.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R14-11A10-24
Item Number R14-11A10-24
Manufacturer NTE Electronics
Product Series R14
Family Series NTE Electronics Relays, R14 Series
Published Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 10 A
Rating @ 120 VAC 10 A
Nominal Coil Voltage 24 VAC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.094 lbs
Gross Weight 0.094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved