R24-5D10-12V
NTE Electronics Relays, R24 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R24-5D10-12V

NTE Electronics Relays, R24 Series
In stock
Item Number
R24-5D10-12V
MFG Item Number
R24-5D10-12V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R24 Series
Item #
R24-5D10-12V
RELAY, SPDT, 10A, 12VDC, PCB MOUNT

R24 Series Information

  • 5~24 VDC Coils
  • 8 and 10 Amp Contacts
  • SPDT Contacts
  • Upright or Flat Pack
  • PC Mount
These miniature power relays are widely used in test and measurement, telecommunications, computer peripherals and office automation equipment.

  • 94 V‑0 Enclosure
  • Cut off Nib After PCB Washing
  • Epoxy Sealed for Wave Soldering and Cleaning

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R24-5D10-12V
Item Number R24-5D10-12V
Manufacturer NTE Electronics
Product Series R24
Family Series NTE Electronics Relays, R24 Series
Published Coil Voltage 12 VDC
Contacts SPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Sealed Plastic
Number of Electrical Connections 5
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 10 A
Rating @ 120 VAC 10 A
Nominal Coil Voltage 12 VDC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.03 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved