R25-5D16-12
NTE Electronics Relays, R25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R25-5D16-12

NTE Electronics Relays, R25 Series
In stock
Item Number
R25-5D16-12
MFG Item Number
R25-5D16-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R25 Series
Item #
R25-5D16-12
RELAY, SPDT, 16A, 12VDC, PCB MOUNT

R25 Series Information

  • AC and DC Coils
  • 10 and 16 Amp Contacts
  • Three Contact Styles
  • Immersion Proof
  • PC Mount
These subminiature relays are widely used in test and measurement, telecommunications, computer peripherals and secrutity equipment.

  • Compact Size
  • Low Power Consumption
  • Epoxy Sealed for Wave Soldering and Cleaning

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R25-5D16-12
Item Number R25-5D16-12
Manufacturer NTE Electronics
Product Series R25
Family Series NTE Electronics Relays, R25 Series
Published Coil Voltage 12 VDC
Contacts SPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Sealed Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 16 A
Rating @ 120 VAC 16 A
Nominal Coil Voltage 12 VDC
Max Current 16 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.0394 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved