R46-5D12-24
NTE Electronics Relays, R46 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R46-5D12-24

NTE Electronics Relays, R46 Series
In stock
Item Number
R46-5D12-24
MFG Item Number
R46-5D12-24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R46 Series
Item #
R46-5D12-24
RELAY

R46 Series Information

  • 6~48 VDC Coils
  • 5 and 12 Amp Contacts
  • SPDT Contacts
  • Compact Size
  • PC Mount
These subminiature PC mount relays are widely used for burglar alarms, garage door openers, household electrical appliances and audio equipment.

  • Low Power Coils Available
  • All Sealed and Resistant to Wave Soldering and Cleaning

Specifications

Specifications
Manufacturer Part Number R46-5D12-24
Item Number R46-5D12-24
Manufacturer NTE Electronics
Product Series R46
Family Series NTE Electronics Relays, R46 Series
Published Coil Voltage 24 VDC
Contacts SPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Sealed Plastic
Number of Electrical Connections 5
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 12 A
Rating @ 120 VAC 12 A
Nominal Coil Voltage 24 VDC
Max Current 12 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved