R51-5D40-12F
NTE Electronics Relays, R51 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R51-5D40-12F

NTE Electronics Relays, R51 Series
In stock
Item Number
R51-5D40-12F
MFG Item Number
R51-5D40-12F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R51 Series
Item #
R51-5D40-12F
Relay, SPDT, 50A, 12VDC, Flange Mnt

R51 Series Information

  • 12/24 VDC Coils
  • 50/70 Amp Contacts
  • Two Contact Arrangements
  • .250" Quick Connect Terminals
  • Flange or PC Mount
The R51 series relays are widely used in automotive, marine, golf carts and lawn and garden equipment. Available contact arrangements are SPST‑NO and SPDT. The 50 amp SPDT contact ratings are rated 50 amps for N/O and 30 amps when N/C.

  • Industry Standard Package

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R51-5D40-12F
Item Number R51-5D40-12F
Manufacturer NTE Electronics
Product Series R51
Family Series NTE Electronics Relays, R51 Series
Coil Voltage 12 VDC
Contacts SPDT
Mounting Flange
Termination 5 Pin Blade
Enclosure Plastic
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Tin Oxide
Rating @ 12/14 VDC 30 A
Comments Rated 50 A for N/O
Net Weight 0.067 lbs
Gross Weight 0.067 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved