R59-8A
NTE Electronics Circuit Breakers, R59 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R59-8A

NTE Electronics Circuit Breakers, R59 Series
In stock
Item Number
R59-8A
MFG Item Number
R59-8A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, R59 Series
Item #
R59-8A
CIRCUIT BREAKER, 1-P, 8A/250V, PB

R59 Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • Snap In Mounting
  • Visual Trip Indicator
  • .250" Quick Connect Terminals
The R59 Series of subminiature circuit breakers from NTE offer a compact solution to your protection requirements. These subminiature breakers are widely used for the protection of single phase motors, transformers, power strips and solenoids.

  • 32 VDC/250 VAC
  • 0.5 to 20 Amps
  • Push Button to Reset Breaker

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R59-8A
Item Number R59-8A
Manufacturer NTE Electronics
Product Series R59
Family Series NTE Electronics Circuit Breakers, R59 Series
Poles 1
Current Rating 8 A
Max Voltage 250 VAC
Protection Supplemental
Trip Unit Fixed Thermal
UL Standard 1077
Neutral Pole No
GFCI No
100% Rated No
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Busbar No
Comments Trip times vary greatly. Consult data sheet for actual ratings.
Alarm Switch No
Gross Weight 0.023 lbs
Net Weight 0.023 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved