WH20-00-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WH20-00-100

NTE Electronics Wire & Cable, Stranded Wire 300V Series
In stock
Item Number
WH20-00-100
MFG Item Number
WH20-00-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Stranded Wire 300V Series
Item #
WH20-00-100
WIRE, 20AWG, BLK, 300V, SP/100, STRN

Stranded Wire 300V Series Information

  • For Internal Wiring of Electrical and Electronic Equipment
  • Passes UL VW‑1.S Vertical Flame Test
  • 300 Volt PVC Insulation
  • 25 and 100 Feet Spools
  • OSHA Acceptable
  • 18 ~ 26 AWG


Specifications

Specifications
Manufacturer Part Number WH20-00-100
Item Number WH20-00-100
Manufacturer NTE Electronics
Product Series Stranded Wire 300V
Family Series NTE Electronics Wire & Cable, Stranded Wire 300V Series
Conductor Type Stranded
Stranding 10
Wire Gauge 20 AWG
Jacket Color Black
Voltage Rating 300 VAC
Insulation Material PVC
Insulation Thickness 0.015 "
Length 100 '
Temperature Rating -4-194 °F
Application Hook-Up Wire
Comments UL 1007, CSA TR-64/1569
Approvals CSA, UL
Net Weight 0.54 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved