WRK18-100
NTE Electronics Wire & Cable, WRK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRK18-100

NTE Electronics Wire & Cable, WRK Series
In stock
Item Number
WRK18-100
MFG Item Number
WRK18-100
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wire & Cable, WRK Series
Item #
WRK18-100
Wire, 18AWG, 300V, SP/100, Stranded,

WRK Series Information

  • Options Include Eight 25ft Spools or Five 100ft Spools in 18 or 22 AWG
  • Colors for the Eight Spool Dispenser Include Black, Brown, Red, Orange, Yellow, Green, Blue, and White
  • Colors for the Five Spool Dispenser Include Black, Red, Green, Blue, and White
  • UL Style 1007
  • CSA TR‑64/1569

NTE's pre‑loaded wire dispensers are ideal for hobbyist, techninians, engineers, servicemen, and research & developement labs. Featuring a unique wall mount design, they contain our popular 300V stranded hook‑up wire. These dispensers will keep your hook‑up wire neat, clean, and conveniently at hand.

  • Passes UL VW‑1.S Vertical Flame Test
  • OSHA Acceptable
  • Rated at 90°C (194°F)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WRK18-100
Item Number WRK18-100
Manufacturer NTE Electronics
Product Series WRK
Family Series NTE Electronics Wire & Cable, WRK Series
Wire Gauge (AWG) 18 AWG
Spool Length 100 '
Jacket Color Black, Blue, Green, Red, White
Jacket Material PVC
Conductor Type Stranded
Voltage 300 V
Temperature Rating -4-194 °F
Wire Type Hook-Up Wire
Approvals UL
Comments Wall mount design, 5 spools
Net Weight 4.49 lbs
Gross Weight 4.49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved