EA150-30014
Namco Controls Limit Switches, Snap-Lock EA150 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EA150-30014

Namco Controls Limit Switches, Snap-Lock EA150 Series
In stock
Item Number
EA150-30014
MFG Item Number
EA150-30014
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Snap-Lock EA150 Series
Item #
EA150-30014
Limit Switch, 1NO/1NC, Rotary Oper,

Snap-Lock EA150 Series Information

  • 1NO‑1NC or 2NO‑2NC
  • Super Sensitive
  • Rocker Type

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EA150-30014
Item Number EA150-30014
Manufacturer Namco Controls
Product Series Snap-Lock EA150
Family Series Namco Controls Limit Switches, Snap-Lock EA150 Series
Actuator Type Lever
Contacts 1NO/1NC
Direction of Operation CW/CCW
Conduit Fitting 1/2 NPT
Housing Material Zinc
Indicator No
Net Weight 1.365 lbs
Gross Weight 1.7125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved