EB200-00141
Namco Controls Solenoids, EB200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EB200-00141

Namco Controls Solenoids, EB200 Series
In stock
Item Number
EB200-00141
MFG Item Number
EB200-00141
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, EB200 Series
Item #
EB200-00141
SOLENOID,

EB200 Series Information

  • 1/2 inch stroke
  • Base Mounting
  • 2 to 10 pull or push force
The EB200 series industrial solenoids are available in standard base and side mountings and have stainless steel saddle type retainers. They are available in stacking widths of 1/2, 3/4, and 1‑1/4 inches. Available with side or bottom mountings and in 50 Hz and DC models.
  • Captive pin availability
  • Available with 115/230/460 volts

Specifications

Specifications
Manufacturer Part Number EB200-00141
Item Number EB200-00141
Manufacturer Namco Controls
Product Series EB200
Family Series Namco Controls Solenoids, EB200 Series
Style D-Frame
Coil Voltage 115 VAC
Max Stroke Length 0.5 "
Maximum Force 32 oz
Operation Pull
Net Weight 1.01 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved