EE230-33820
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EE230-33820

Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
In stock
Item Number
EE230-33820
MFG Item Number
EE230-33820
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Inductive Proximity, ROTATABLE CYLINDICATOR Series
Item #
EE230-33820
PROX, ROT 20-230ACDC.5A PLG NO LL

ROTATABLE CYLINDICATOR Series Information

  • 2 or 3 Wire
  • 10~30 VDC or 20~230 VAC/VDC
  • End Sensing
  • 3000 PSI
  • LED Status Indicator
For over 25 years, the Cylindicator sensor has been the standard for industrial applications that require end‑of‑stroke indication on Hydraulic and Pneumatic Cylinders. Available in
several styles, they are the standard for many OEM cylinder manufacturers. All Cylindicators are completely PLC compatible with many output configurations, including a UL Listed
Intrinsically Safe version.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EE230-33820
Item Number EE230-33820
Manufacturer Namco Controls
Product Series ROTATABLE CYLINDICATOR
Family Series Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Power Type AC, DC
Range 2.03 mm
Number of Wires 2
Operating Voltage Range 20-230 VAC/VDC
Probe Length (in) 1.875 "
PSI Rating 3,000 psi
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.5 A
Max Leakage Current 1.7 mA
Approvals UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved