EL010-56334
Namco Controls Limit Switches, EL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL010-56334

Namco Controls Limit Switches, EL Series
In stock
Item Number
EL010-56334
MFG Item Number
EL010-56334
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, EL Series
Item #
EL010-56334
Operating Lever,

EL Series Information

  • Rollers available in Steel, Nylon, Beryllium Copper, Stainless Steel or Steel Ball Bearings
  • Operating Levers are suitable for multiple NAMCO series limit switches
  • Levers are available in Cold Rolled Steel, Stainless Steel, or Bronze
  • Standard for the majority of snap‑lock switch applications
  • Operating Levers available for both fixed and adjustable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL010-56334
Item Number EL010-56334
Manufacturer Namco Controls
Product Series EL
Family Series Namco Controls Limit Switches, EL Series
For Series EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990
Style R - Regular Straight Type
Lever Material Steel
Roller Material Cold Rolled Steel
Center to Center 2.5 "
Net Weight 0.205 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved