NC210-CB
Nelson Heat Trace Heat Tracing, NC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NC210-CB

Nelson Heat Trace Heat Tracing, NC Series
In stock
Item Number
NC210-CB
MFG Item Number
NC210CB
Series
NC210-CB is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, NC Series
Item #
NC210-CB
10 Watt/Ft Constant Wattage Heater

NC Series Information

  • Available for 120 VAC to 277 VAC Applications
  • Power Densities up to 12 Watts per Foot at 208 or 240 VAC
  • Up to 665 Inches in Length
  • Maintenance Temperatures up to 300 Degrees Fahrenheit
  • FM Approved for use in Ordinary and Hazardous Locations
Nelson's NC Series heating cables provide constant‑wattage freeze protection or temperature maintenance up to 300 degrees Fahrenheit. Depending on the selected product and service voltage (120 VAC to 277 VAC), NC cables can achieve power densities from 1.5 to 12 watts per foot to meet a wide range of application needs. NC cables are suitable for facilities that use super‑heated steam to flush and clean pipes since they can withstand exposure to temperatures up to 400 degrees Fahrenheit. A metal braid with fluoropolymer overjacket resists moisture, corrosion and solvents, and an optional overjacket is available for maximum resistance to impact, wear and corrosion.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NC210CB
Item Number NC210-CB
Manufacturer Nelson Heat Trace
Product Series NC
Family Series Nelson Heat Trace Heat Tracing, NC Series
Wire Gauge (AWG) 12 AWG
Conductor Type Copper
Maximum Length 515 '
Input Voltage 120 VAC, 208 VAC, 220 VAC, 240 VAC
Watts Per Foot 10 W, 2.5 W, 7.5 W, 8.5 W
Cable Type Constant Wattage
Cable Insulation Type Tinned Copper Braid over Fluoropolymer Jacket
Max Maintenance Temperature 300 °F
T-Rating T3
Approvals FM
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved