PLT-BY-J-12
Nelson Heat Trace Heat Tracing, PLT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLT-BY-J-12

Nelson Heat Trace Heat Tracing, PLT Series
In stock
Item Number
PLT-BY-J-12
MFG Item Number
PLTBYJ12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, PLT Series
Item #
PLT-BY-J-12
Tee Connection Kit, Overjacketed

PLT Series Information

  • Designed for Connecting 1 to 3 Heating Cables
  • Pipe Sizes Range from .75 to 20 inches
  • Constructions Available in Braided Heater, Overjacketed Heater, Cable Entry, and Special Heater
  • Enclosures Rated NEMA 4X
  • UL Listed, CSA Certified and FM Approved
Nelson's PLT Series non‑metallic connection kits are Factory Mutual, Underwriter's Laboratory and Canadian Standards Association approved for use in ordinary and Division 2 hazardous areas when used with approved. PLT series connection kits are approved for use with all Nelson LT, HLT and NC Series field‑fabricated heating cables.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLTBYJ12
Item Number PLT-BY-J-12
Manufacturer Nelson Heat Trace
Product Series PLT
Family Series Nelson Heat Trace Heat Tracing, PLT Series
Junction Box Type Overjacketed Heater
Pipe Size Range 3.5-12 "
Approvals CSA, FM, UL
Net Weight 0.695 lbs
Gross Weight 2.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved