TH4X325
Nelson Heat Trace Heat Tracing, TH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TH4X325

Nelson Heat Trace Heat Tracing, TH Series
In stock
Item Number
TH4X325
MFG Item Number
TH4X325
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, TH Series
Item #
TH4X325
Heat Tracing Thermostat

TH Series Information

  • Features a Die Cast Aluminum Enclosure
  • Includes a Stainless Steel Capillary
  • Internal Temperature Adjustment Calibration Accuracy of 3 Degrees Fahrenheit
  • Incorporates a 480 Volt and 22 Amp Single Pole Double Throw Switch (TH4X325: DPST)
  • UL Listed, FM (7325) and LCIE (7325) Approved, CSA Certified, and CE (4X325; 4X325‑2) Marked
Nelson's TH Series thermostats provide affordable, mechanical on and off switching in response to the temperature sensed at the pipe. Thermostats THX325 and THX4x325‑2 are suitable for use in ordinary and corrosive Locations. Thermostat TH7325 is suitable for use in hazardous locations.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TH4X325
Item Number TH4X325
Manufacturer Nelson Heat Trace
Product Series TH
Family Series Nelson Heat Trace Heat Tracing, TH Series
IP Rating IP66
NEMA Rating NEMA 4
Enclosure Composition Cast Aluminum
Connection Type 1/2 " NPT
Temperature Range 25-325 °F
Capillary Maximum Temp. 420 °F
Capillary Length 10 '
Capillary Material Stainless Steel
Accuracy 3 °F
Coil Voltage 240 VAC
Contacts Double Pole Single Throw
Approvals CE, CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved