UHE1A102MPD
Nichicon Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UHE1A102MPD

Nichicon Capacitors
In stock
Item Number
UHE1A102MPD
MFG Item Number
UHE1A102MPD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
UHE1A102MPD
CAPACITOR, 1000 MFD, 10VDC, RADIAL,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UHE1A102MPD
Item Number UHE1A102MPD
Manufacturer Nichicon
Family Series Nichicon Capacitors
Diameter 0.31 "
Capacitance 1,000 µF
Composition Electrolytic
Tolerance % ±20 %
Voltage DC 10 VDC
Voltage DC (peak) 10 VDC
Current Rating 1.05 A
Temperature (F) -104-221 °F
Package Type Radial Round
Case Material Aluminum
Lead Type Radial
Lead Diameter 0.02 "
Lead Spacing 0.123 "
Lead Length 0.74 "
Height 0.78 "
Width 0.31 "
Depth 0.31 "
RoHS Yes
Net Weight 0.0036 lbs
Gross Weight 0.009 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved