UVZ1A331MED
Nichicon Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UVZ1A331MED

Nichicon Capacitors
In stock
Item Number
UVZ1A331MED
MFG Item Number
UVZ1A331MED
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
UVZ1A331MED
CAPACITOR, 330 MFD, 10VDC, RADIAL,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UVZ1A331MED
Item Number UVZ1A331MED
Manufacturer Nichicon
Family Series Nichicon Capacitors
Diameter 0.25 "
Capacitance 330 µF
Composition Electrolytic
Tolerance % ±20 %
Voltage DC 10 VDC
Voltage DC (peak) 10 VDC
Current Rating 0.21 A
Temperature (F) -131-221 °F
Package Type Radial Round
Case Material Aluminum
Lead Type Radial
Lead Diameter 0.019 "
Lead Spacing 0.098 "
Lead Length 0.74 "
RoHS Yes
Net Weight 0.0013 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved