ERK
OEL Worldwide Industries Miscellaneous, ERK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ERK

OEL Worldwide Industries Miscellaneous, ERK Series
In stock
Item Number
ERK
MFG Item Number
ERK
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

ERK Series
Item #
ERK
ELECTRICIAN KIT, 9 PCS

ERK Series Information

  • 9 Piece Electricians Kit
  • Meet or exceeds ASTM F1505‑01 & IEC 900 Standards
  • Dielectrically tested at 10,000VAC
  • Impact Resistant, Flame Retardant Insulation
  • Includes Roll‑Up Case for Easy Transport
The OEL‑ERK is great for electrical technicians where protection from bodily harm is imperative. All of the tools in the kit are double insulated and guaranteed up to 1000 volts. These tools are necessary for compliance with OSHA 1910.333 (c)(2), and NFPA 70E 2004.

Includes: 3/16 x 4‑1/2", 3/16 x 6", 1/4 x 6" Slotted Screwdrivers; #1 x 3", #2 x 4" Phillips Screwdrivers; 7" Needle Nose Plier; 7‑1/2" Diagonal Cutting Plier; 9" Linesman's Plier; and Combination stripper/crimper plier.
  • Made in the USA


Specifications

Specifications
Item Number ERK
Manufacturer Part Number ERK
Ships Factory Direct No
Family Series OEL Worldwide Industries Miscellaneous, ERK Series
Manufacturer OEL Worldwide Industries
Product Series ERK
Net Weight 5.55 lbs
Gross Weight 5.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved