1272-G
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1272-G

Ocal, a T & B Brand Fittings
In stock
Item Number
1272-G
MFG Item Number
1272-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1272-G
OC 1272G 11/2 X 24 OCAL 1272 APPL P

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1272-G
Item Number 1272-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Angle 90 °
Trade Size 1-1/2 "
Pull Box Length 24 "
Material Steel
Composition Metallic
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved