EYS2-G
Ocal, a T & B Brand Fittings, EYS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYS2-G

Ocal, a T & B Brand Fittings, EYS Series
In stock
Item Number
EYS2-G
MFG Item Number
EYS2-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYS Series
Item #
EYS2-G
OC EYS2G 3/4 OCAL EYS2 GRAY

EYS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYS2-G
Item Number EYS2-G
Manufacturer Ocal, a T & B Brand
Product Series EYS
Family Series Ocal, a T & B Brand Fittings, EYS Series
Connection Type Female Hub
Position Vertical
Trade Size 3/4 "
Turning Radius 1.96 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Comments RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating
Net Weight 0 lbs
Gross Weight 33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved