EYS51-B
Ocal, a T & B Brand Fittings, EYS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYS51-B

Ocal, a T & B Brand Fittings, EYS Series
In stock
Item Number
EYS51-B
MFG Item Number
EYS51-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYS Series
Item #
EYS51-B
OC EYS51B 1 1/2 OCAL EYS51 BLUE

EYS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYS51-B
Item Number EYS51-B
Manufacturer Ocal, a T & B Brand
Product Series EYS
Family Series Ocal, a T & B Brand Fittings, EYS Series
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 1-1/2 "
Turning Radius 2 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Comments RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved