The store will not work correctly when cookies are disabled.
EYS51-G
Ocal, a T & B Brand Fittings, EYS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
OC EYS51G 1 1/2 OCAL EYS51 GRAY
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EYS51-G |
Item Number |
EYS51-G |
Manufacturer |
Ocal, a T & B Brand |
Product Series |
EYS |
Family Series |
Ocal, a T & B Brand Fittings, EYS Series |
Connection Type |
Female Hub |
Position |
Vertical and Horizontal |
Trade Size |
1-1/2 " |
Turning Radius |
2 " |
Material |
Iron |
Composition |
Metallic |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
Yes |
Approvals |
CSA, UL |
Comments |
RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating |
Net Weight |
0 lbs |
Gross Weight |
19.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved